Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB3542GL

  • Zoro # G3910104


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3542GL
Zoro #
G3910104
UPC #
663370085703
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
5.25
Item Width (Inch)
7
Item Length (Inch)
6

Description

The whimsical design of this faucet is intended to catch eyes. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Georgian 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.