Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB3612FL

  • Zoro # G3914496


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3612FL
Zoro #
G3914496
UPC #
663370121883
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Item Width (Inch)
6.38
Max Deck Thickness
1.25
Item Length (Inch)
10

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Installation Type
Centerset
Pop Up Rod Item#
KBPR1602
Item Weight (lbs)
4.99
Pullout Spray
false
Hot Handle Item#
KSH5602FLH
Collection
Royale
Cold Handle Item#
KSH5602FLC
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Faucet Holes
3
Sidespray
false
Handles Included
true
Handle Style
Lever

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.