Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB3612NL

  • Zoro # G3918285


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3612NL
Zoro #
G3918285
UPC #
663370121906
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
10
Item Height (Inch)
2.38
Item Width (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Number of Handles
2
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Share H&C Handle Item#
KSH3962NL
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR1602
Sidespray
false
Handle Style
Lever
Handles Included
true
Pullout Spray
false
Faucet Holes
3
Collection
Vintage
Installation Type
Centerset
Theme
Traditional
Drain Included
Yes
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.51

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.