Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB512LP

  • Zoro # G3936738


product price: $61.99
/ea

Key Features

Mounting Type
Deck Mount
Number of Handles
1
Material
Brass;Zinc Alloy
ADA Compliant
true
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB512LP
Zoro #
G3936738
UPC #
663370130588
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
5.5
Item Height (Inch)
3.75
Item Length (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
1
Material
Brass;Zinc Alloy
ADA Compliant
true
Valve Type
Stainless Steel Ball Type Cartridge
Collection
Wyndham
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Drain Included
No
Shared H&C Cartridge Item#
KBRP521C
Share H&C Handle Item#
KBH512
Sidespray
false
Theme
Traditional
Item Weight (lbs)
2.86
Handles Included
true
Faucet Holes
3
Faucet Centers
4
Handle Style
Loop
Pullout Spray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wyndham single-handle 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.