Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB522LP

  • Zoro # G3915117


product price: $61.99
/ea

Key Features

ADA Compliant
false
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB522LP
Zoro #
G3915117
UPC #
663370552236
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.25
Item Length (Inch)
6
Max Deck Thickness
1.25
Item Height (Inch)
3.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
ADA Compliant
false
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Handles Included
true
Faucet Centers
4
Collection
Americana
Faucet Holes
3
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Drain Included
No
Item Weight (lbs)
2.78
Share H&C Handle Item#
KBH521
Sidespray
false
Shared H&C Cartridge Item#
KBRP521C
Pullout Spray
false
Theme
Traditional
Handle Style
Knob

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana single-handle 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.