Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB542B

  • Zoro # G3940098


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB542B
Zoro #
G3940098
UPC #
663370554223
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.25
Item Height (Inch)
3.75
Max Deck Thickness
1.25
Item Length (Inch)
5.5

Description

The unique style of this faucet brings a fun twist to classic design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Chatham single-handle 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. Complete your home design with the classical brush of beauty from this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.