Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB5612AX

  • Zoro # G3914146


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5612AX
Zoro #
G3914146
UPC #
663370182396
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.63
Max Deck Thickness
1.25
Item Length (Inch)
6
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
Handles Included
true
Sidespray
false
Item Weight (lbs)
4.4
Pop Up Rod Item#
KBPR952
Installation Type
Centerset
Drain Included
Yes
Collection
Restoration
Faucet Centers
4
Share H&C Handle Item#
KBH5612AX
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Theme
Traditional
Pullout Spray
false
Handle Style
Cross
Shared H&C Cartridge Item#
KBRP101C

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.