Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB5612FL

  • Zoro # G3930237


product price: $105.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5612FL
Zoro #
G3930237
UPC #
663370021886
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.63
Item Width (Inch)
5
Item Length (Inch)
6
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
Handle Style
Lever
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Item Weight (lbs)
4.41
Installation Type
Centerset
Theme
Traditional
Hot Handle Item#
KBH8622H
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Pop Up Rod Item#
KBPR952
Cold Handle Item#
KBH8622C
Handles Included
true
Collection
Vintage
Pullout Spray
false

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.