Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB6152LP

  • Zoro # G3909054


product price: $52.99
/ea

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Material
Brass;Zinc Alloy
ADA Compliant
true
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6152LP
Zoro #
G3909054
UPC #
663370033742
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Item Width (Inch)
4
Item Length (Inch)
4
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass;Zinc Alloy
ADA Compliant
true
Valve Type
Washerless Cartridge
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
3.25
Sidespray
false
Hot Handle Item#
KBH2151H
Collection
Legacy
Handles Included
true
Installation Type
Centerset
Pullout Spray
false
Cold Handle Item#
KBH2151C
Handle Style
Knob
Faucet Holes
3
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Drain Included
No

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.