Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB622LP

  • Zoro # G3926755


product price: $73.45
/ea

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB622LP
Zoro #
G3926755
UPC #
663370077173
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.25
Item Height (Inch)
3.38
Item Length (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Drain Included
No
Pullout Spray
false
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Cold Handle Item#
KBH622C
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Item Weight (lbs)
2.93
Installation Type
Centerset
Faucet Holes
3
Handles Included
true
Collection
Magellan
Sidespray
false
Hot Handle Item#
KBH622H

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.