Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB6252LL

  • Zoro # G3941586


product price: $73.45
/ea

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6252LL
Zoro #
G3941586
UPC #
663370028571
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.75
Max Deck Thickness
1.25
Item Length (Inch)
6.13
Item Height (Inch)
3.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Hot Handle Item#
KBH6622H
Drain Included
Yes
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Pullout Spray
false
Cold Handle Item#
KBH6622C
Installation Type
Centerset
Item Weight (lbs)
3.3
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPPR1002
Handles Included
true
Theme
Traditional
Faucet Centers
4
Sidespray
false
Collection
Legacy

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.