Zoro Homepage
This item is Discontinued.
Kingston Brass 4" Centerset Bathroom Faucet, Polished Brass KB7612NFL

4" Centerset Bathroom Faucet, Polished Brass (Discontinued)

  • Mfr # KB7612NFL
  • Zoro # G3927245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7612NFL
Zoro #
G3927245
UPC #
663370137013
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.63
Item Length (Inch)
6.13
Item Width (Inch)
4.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
Theme
Traditional
Item Weight (lbs)
3.01
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Faucet Holes
3
Installation Type
Centerset
Faucet Centers
4
Hot Handle Item#
KBH8622NFLH
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR952
Collection
NuWave French
Pullout Spray
false
Handle Style
Lever
Cold Handle Item#
KBH8622NFLC
Drain Included
Yes
Sidespray
false

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave French 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.