Shop KINGSTON BRASS
See all product information
Create Account
4" Centerset Bathroom Faucet, Polished Brass
- Mfr # KB7642AX
- Zoro # G3912308
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Material
Brass;Zinc Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB7642AX
- Zoro #
- G3912308
- UPC #
- 663370078026
- Country of Origin
- Taiwan, Province of China
- Item
- 4" Centerset Bathroom Faucet
- Finish
- Polished Brass
- Mounting Type
- Deck Mount
- ADA Compliant
- false
- Number of Handles
- 2
- Material
- Brass;Zinc Alloy
- Valve Type
- Washerless Cartridge
- Item Weight (lbs)
- 2.65
- Handle Style
- Cross
- Shared H&C Cartridge Item#
- KBRP101C
- Cold Handle Item#
- KBH722AXC
- Faucet Holes
- 3
- Pullout Spray
- false
- Drain Included
- Yes
- Collection
- English Country
- Faucet Centers
- 4
- Theme
- Traditional
- Pop Up Rod Item#
- KBPR952
- Hot Handle Item#
- KBH722AXH
- Spout Flow Rate (GPM)
- 1.2
- Sidespray
- false
- Handles Included
- true
- Installation Type
- Centerset
Dimensions
- Item Width (Inch)
- 4.75
- Item Height (Inch)
- 4
- Max Deck Thickness
- 1.25
- Item Length (Inch)
- 6.5
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.