Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB8102NDL

  • Zoro # G3933213


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8102NDL
Zoro #
G3933213
UPC #
663370182532
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.5
Item Width (Inch)
3.63
Max Deck Thickness
1.25
Item Height (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass
Number of Handles
2
Item Weight (lbs)
3.45
Faucet Holes
3
Handles Included
true
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Handle Style
Lever
Drain Included
Yes
Hot Handle Item#
KBH8662NDLH
Installation Type
Centerset
Collection
NuvoFusion
Pullout Spray
false
Theme
Modern
Pop Up Rod Item#
KSPR4642DL
Cold Handle Item#
KBH8662NDLC

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuvoFusion 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.