Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS2612AL

  • Zoro # G3921715


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2612AL
Zoro #
G3921715
UPC #
663370015618
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Item Length (Inch)
9.13
Item Height (Inch)
4.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Share H&C Handle Item#
KBH1602AL
Collection
Governor
Cold Cartridge Item#
KSRPL2000CC
Handle Style
Lever
Drain Included
Yes
Pullout Spray
false
Sidespray
false
Faucet Centers
4
Pop Up Rod Item#
KSPR2612
Theme
Modern
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Hot Cartridge Item#
KSRPL2000HC
Installation Type
Centerset
Item Weight (lbs)
5.5
Handles Included
true

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Governor 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.