Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS2612AX

  • Zoro # G3921636


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2612AX
Zoro #
G3921636
UPC #
663370059360
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.88
Item Width (Inch)
6.38
Item Length (Inch)
9.13
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
ADA Compliant
false
Handles Included
true
Theme
Modern
Pullout Spray
false
Hot Handle Item#
KBH1602AXH
Pop Up Rod Item#
KSPR2612
Installation Type
Centerset
Faucet Centers
4
Cold Handle Item#
KBH1602AXC
Sidespray
false
Hot Cartridge Item#
KSRPL2000HC
Cold Cartridge Item#
KSRPL2000CC
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Item Weight (lbs)
5
Faucet Holes
3
Collection
Restoration
Drain Included
Yes

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.