Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS2612FL

  • Zoro # G3927577


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2612FL
Zoro #
G3927577
UPC #
663370114762
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Item Height (Inch)
4.88
Item Length (Inch)
9.13
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Sidespray
false
Theme
Modern
Cold Cartridge Item#
KSRPL2000CC
Faucet Centers
4
Pop Up Rod Item#
KSPR2612
Hot Cartridge Item#
KSRPL2000HC
Hot Handle Item#
KSH5602FLH
Handles Included
true
Drain Included
Yes
Cold Handle Item#
KSH5602FLC
Collection
Royale
Faucet Holes
3
Handle Style
Lever
Installation Type
Centerset
Item Weight (lbs)
5.15

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.