Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS2612GL

  • Zoro # G3923368


product price: $154.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2612GL
Zoro #
G3923368
UPC #
663370059384
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9.13
Max Deck Thickness
1.25
Item Height (Inch)
4.88
Item Width (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Share H&C Handle Item#
KSH9602GL
Pop Up Rod Item#
KSPR2612
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handles Included
true
Faucet Holes
3
Hot Cartridge Item#
KSRPL2000HC
Pullout Spray
false
Cold Cartridge Item#
KSRPL2000CC
Collection
Georgian
Sidespray
false
Item Weight (lbs)
5
Handle Style
Lever
Theme
Modern
Faucet Centers
4
Installation Type
Centerset

Description

The whimsical design of this faucet is intended to catch eyes. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Georgian 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.