Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS2612KX

  • Zoro # G5979304


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2612KX
Zoro #
G5979304
UPC #
663370015403
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9.13
Max Deck Thickness
1.25
Item Width (Inch)
6.38
Item Height (Inch)
4.88

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Governor 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.