Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS2612NL

  • Zoro # G3919712


product price: $179.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2612NL
Zoro #
G3919712
UPC #
663370059391
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
4.88
Item Width (Inch)
6.38
Item Length (Inch)
9.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Drain Included
Yes
Faucet Holes
3
Handle Style
Lever
Hot Cartridge Item#
KSRPL2000HC
Installation Type
Centerset
Collection
Naples
Item Weight (lbs)
5
Faucet Centers
4
Cold Cartridge Item#
KSRPL2000CC
Handles Included
true
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3962NL
Pullout Spray
false
Sidespray
false
Pop Up Rod Item#
KSPR2612
Theme
Modern

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.