Zoro Homepage

4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS2612TL

  • Zoro # G3919362


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2612TL
Zoro #
G3919362
UPC #
663370036873
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9.13
Max Deck Thickness
1.25
Item Height (Inch)
4.88
Item Width (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Item Weight (lbs)
5
Theme
Modern
Cold Cartridge Item#
KSRPL2000CC
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
4
Share H&C Handle Item#
KSH7612TL
Pullout Spray
false
Sidespray
false
Collection
Templeton
Pop Up Rod Item#
KSPR2612
Faucet Holes
3
Handles Included
true
Installation Type
Centerset
Drain Included
Yes
Handle Style
Lever

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tuscany 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.