Shop KINGSTON BRASS
See all product information
Create Account
4" Centerset Bathroom Faucet, Polished Chrome
- Mfr # KB0821
- Zoro # G3909246
product price:Â
$
76.69
/ea
Key Features
Finish
Polished Chrome
Material
Brass;Zinc Alloy
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB0821
- Zoro #
- G3909246
- UPC #
- 663370002816
- Country of Origin
- Taiwan, Province of China
- Item
- 4" Centerset Bathroom Faucet
- Finish
- Polished Chrome
- Material
- Brass;Zinc Alloy
- ADA Compliant
- true
- Valve Type
- Washerless Cartridge
- Number of Handles
- 2
- Mounting Type
- Deck Mount
- Pop Up Rod Item#
- KBPPR1001
- Hot Handle Item#
- KBH621H
- Collection
- Windsor
- Faucet Holes
- 3
- Drain Included
- Yes
- Cold Handle Item#
- KBH621C
- Faucet Centers
- 4
- Shared H&C Cartridge Item#
- KBRP101C
- Spout Flow Rate (GPM)
- 1.2
- Pullout Spray
- false
- Handles Included
- true
- Sidespray
- false
- Handle Style
- Lever
- Installation Type
- Centerset
- Item Weight (lbs)
- 3.31
- Theme
- Traditional
Dimensions
- Max Deck Thickness
- 1.25
- Item Length (Inch)
- 6
- Item Height (Inch)
- 3.5
- Item Width (Inch)
- 4.5
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Windsor 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.