Zoro Homepage

4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB160B

  • Zoro # G3908905


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB160B
Zoro #
G3908905
UPC #
663370516023
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
3.13
Item Length (Inch)
6.13
Item Width (Inch)
3.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Handle Style
Knob
Sidespray
false
Pop Up Rod Item#
KBPR621
Hot Handle Item#
KBH100H
Cold Handle Item#
KBH100C
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Collection
Americana
Theme
Traditional
Handles Included
true
Item Weight (lbs)
3.16
Pullout Spray
false
Faucet Centers
4
Installation Type
Centerset

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.