Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB161

  • Zoro # G3937684


product price: $47.29
/ea

Key Features

ADA Compliant
false
Number of Handles
2
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB161
Zoro #
G3937684
UPC #
663370516108
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.13
Item Height (Inch)
3.13
Item Width (Inch)
3.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
false
Number of Handles
2
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Knob
Sidespray
false
Pullout Spray
false
Collection
Americana
Cold Handle Item#
KBH101C
Theme
Traditional
Item Weight (lbs)
3.68
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Hot Handle Item#
KBH101H
Pop Up Rod Item#
KBPPR1001
Drain Included
Yes
Handles Included
true
Faucet Centers
4

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.