Zoro Homepage

4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB2151

  • Zoro # G3926484


product price: $52.99
/ea

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Zinc Alloy;Brass
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2151
Zoro #
G3926484
UPC #
663370003660
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
5
Item Length (Inch)
6.13
Item Height (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Zinc Alloy;Brass
Number of Handles
2
Mounting Type
Deck Mount
Theme
Traditional
Cold Handle Item#
KBH2151C
Drain Included
Yes
Faucet Centers
4
Pop Up Rod Item#
KBPR2621
Installation Type
Centerset
Handle Style
Knob
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH2151H
Collection
Naples
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Sidespray
false
Handles Included
true
Item Weight (lbs)
4.04

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet and its sturdy zinc alloy construction and premium polished chrome finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.