Zoro Homepage

4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB251RXLLP

  • Zoro # G304244930


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware
Height
3.94
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB251RXLLP
Zoro #
G304244930
UPC #
196507011660
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.94
Length
9.88
Width
3.75

Details

Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware
Material
Brass;Zinc Alloy
Features
Solid brass and zinc alloy construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 3-1/8" spout height, 1-1/2" spout clearance, 3-3/4" spout reach, Drain assembly not included, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Weight
3.28

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation (2-hole installation without a pop-up drain). The Restoration 4-inch centerset bathroom faucet (without drain) and its featured sturdy brass construction and premium finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.