Shop KINGSTON BRASS
See all product information
Create Account
4" Centerset Bathroom Faucet with Pop-Up Drain, Brushed Nickel
- Mfr # FB628RXL
- Zoro # G404244960
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy;ABS
Features
Weight
3.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB628RXL
- Zoro #
- G404244960
- UPC #
- 196507011554
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 9.88
- Width
- 4.38
- Height
- 3.88
Details
- Finish
- Brushed Nickel
- Color
- Brushed Nickel
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Material
- Brass;Zinc Alloy;ABS
- Features
- Weight
- 3.35
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.