Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet with Pop-Up Drain, Polished Chrome

  • Mfr # FB621RXL

  • Zoro # G304244886


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Length
9.88
Material
Brass;Zinc Alloy;ABS
Width
4.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB621RXL
Zoro #
G304244886
UPC #
196507011530
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.88
Width
4.38
Height
3.88

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Brass;Zinc Alloy;ABS
Weight
3.35
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass, zinc alloy, and ABS construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 2-15/16" spout height, 1-7/16" spout clearance, 4-3/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.