Zoro Homepage

4" Centerset Single, Handle Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB3405BL

  • Zoro # G3923298


product price: $138.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3405BL
Zoro #
G3923298
UPC #
663370009181
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
7.38
Item Height (Inch)
6
Item Width (Inch)
6.13

Details

Item
Single-Hole Bathroom Faucet
Finish
Oil Rubbed Bronze
ADA Compliant
true
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Mounting Type
Deck Mount
Material
Brass
Item Weight (lbs)
4.41
Sidespray
false
Shared H&C Cartridge Item#
KBRP521C
Installation Type
Single Hole
Faucet Centers
0
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handles Included
true
Pullout Spray
false
Handle Style
Lever
Pop Up Rod Item#
KBPR3405BL
Faucet Holes
1
Collection
Victorian
Share H&C Handle Item#
KBH3405BL
Theme
Traditional

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet with pop-up drain and its sturdy brass construction are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.