Zoro Homepage

4" Centerset Single, Handle Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB3405PL

  • Zoro # G3924016


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Number of Handles
1
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3405PL
Zoro #
G3924016
UPC #
663370010309
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
6
Item Length (Inch)
7.31
Item Width (Inch)
6.13

Details

Item
Single-Hole Bathroom Faucet
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Number of Handles
1
ADA Compliant
true
Share H&C Handle Item#
KBH3405PL
Shared H&C Cartridge Item#
KBRP521C
Faucet Centers
0
Installation Type
Single Hole
Faucet Holes
1
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Item Weight (lbs)
4.4
Theme
Traditional
Pop Up Rod Item#
KBPR3405BL
Collection
Victorian
Handles Included
true
Drain Included
Yes
Handle Style
Lever

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.