Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Piece Bathroom Accessory Set, Brushed Brass

  • Mfr # BAK1111478BB

  • Zoro # G704245636


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Width
3.06
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK1111478BB
Zoro #
G704245636
UPC #
663370198328
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.06
Height
2.75
Length
26.75

Details

Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Weight
4.17
Features
4 piece bathroom accessory kit includes: 24" towel bar, towel ring, robe hook and toilet paper holder, Solid brass construction, 2-3/4" diameter base, Easy installation, All mounting hardware included, Coordinates beautifully with other pieces from the Victorian collection
Includes
Bathroom Accessories; Mounting Hardware

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.