Zoro Homepage

4" Single, Handle Bathroom Faucet, Brushed Nickel

  • Mfr # KB6408YL

  • Zoro # G3926073


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
1
Material
Brass;Zinc Alloy
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6408YL
Zoro #
G3926073
UPC #
663370249136
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Length (Inch)
7.88
Item Width (Inch)
6.13

Description

This faucet's modern features create a bold and edgy design in your bathroom. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Yosemite single-handle bathroom faucet with pop-up drain and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.