Zoro Homepage

45.56 L, 45.56 W, Solid Surface White Stone

  • Mfr # VRTRO454523

  • Zoro # G507964666


product price: $3,775.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Width
45.56
Material
Solid Surface White Stone
Height
22.44
Finish
Matte White
Includes
Bathtub;Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRTRO454523
Zoro #
G507964666
UPC #
196507211947
Country of Origin
China

Dimensions

Length
45.56
Width
45.56
Height
22.44

Details

Material
Solid Surface White Stone
Finish
Matte White
Includes
Bathtub;Drain

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms The Aqua Eden 45inch round solid surface freestanding tub with drain will wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction This bathtub is finished inside and out in an elegant, highdesign inspired matte white that brings subtle but unmistakable sophistication to the bathing experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.