Shop KINGSTON BRASS
See all product information
Create Account
47"-60" Stainless Steel Adjustable Curved Shower Curtain Rod, Antique Brass
- Mfr # CC3173
- Zoro # G923926187
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
ADA Compliant
No
Material
Stainless Steel
Size
2.81" (L) x 38" (W) x 2-5/8" (H)
Includes
Shower Curtain Rod; Shower Curtain Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC3173
- Zoro #
- G923926187
- UPC #
- 196507204116
- Country of Origin
- China
Dimensions
- Size
- 2.81" (L) x 38" (W) x 2-5/8" (H)
- Width
- 38 in
- Length
- 2.81 in
Details
- Color
- Polished Chrome
- ADA Compliant
- No
- Material
- Stainless Steel
- Includes
- Shower Curtain Rod; Shower Curtain Rings
- For Use With
- Bathroom Accessories
- Mounting Type
- Wall Mount
- Item
- Shower Curtain Rods
- Finish
- Antique Brass
Description
Add a fresh new look to your bathroom with a antique brass shower curtain rod. A quick and simple installation along with a secure hold is provided by the rod's tension design. Complete your traditional bathroom today with this accessory.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.