47" Acrylic Rectangular Back-to-Wall Freestanding Tub with Drain and Integrated Seat, Glossy White
- Mfr # VTSQ472726S
- Zoro # G723929579
product price:Â
$
2,224.99
/ea
Key Features
Finish
Glossy White
Material
Acrylic
Length
54-15/16 in
Width
33-7/8 in
Color
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTSQ472726S
- Zoro #
- G723929579
- UPC #
- 196507323367
- Country of Origin
- China
Dimensions
- Length
- 54-15/16 in
- Width
- 33-7/8 in
- Height
- 23-1/16 in
Details
- Finish
- Glossy White
- Material
- Acrylic
- Color
- Glossy White
- Includes
- Bathtub;Drain
- Item
- Freestanding Bathtubs
Description
Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The 47" Rectangular Acrylic Back-to-Wall Freestanding Tub wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction. This bathtub's exterior is finished in an elegant glossy white to bring high design into your space, and its interior and inner rim are polished to a glossy finish to make cleaning and care easie
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.