Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48" Acrylic Rectangular 3-Wall Alcove Tub, Left Hand Drain, Glossy White
- Mfr # VTAP4836L22
- Zoro # G223925330
product price:Â
$
1,179.99
/ea
Key Features
Drain Location
Left
Color
Glossy White
Height
22-1/16 in
Finish
Glossy White
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTAP4836L22
- Zoro #
- G223925330
- UPC #
- 196507335643
- Country of Origin
- China
- Drain Location
- Left
- Color
- Glossy White
- Item
- Alcove Bathtubs
- Finish
- Glossy White
- Includes
- Bathtub
- Material
- Acrylic
Dimensions
- Height
- 22-1/16 in
- Width
- 36 in
- Length
- 60 in
Description
Discover the perfect blend of compactness and functionality with this 48" alcove tub. Despite its smaller size, it offers a generous 13-9/16" water depth, ensuring ample water coverage. Crafted from a combination of smooth, glossy acrylic and durable fiberglass, it combines structural strength with a seamless, low-maintenance aesthetic. The tub features integral tile flanges on all three sides. Embrace the convenience and luxury of this versatile tub, designed to elevate your bathing experience.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.