Shop KINGSTON BRASS
See all product information
Create Account
4" Centerset 2-Handle Laundry Faucet, Brushed Nickel
- Mfr # KB2478FL
- Zoro # G3916395
product price:
$
101.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Faucet Holes
2
Item Weight (lbs)
1.93
Pullout Spray
false
Item Width (Inch)
4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB2478FL
- Zoro #
- G3916395
- UPC #
- 663370183102
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Deck Mount
- Faucet Holes
- 2
- Item Weight (lbs)
- 1.93
- Pullout Spray
- false
- Hose Included
- false
- Handles Included
- true
- Item
- Laundry and Utility Faucet
- Installation Type
- Deck Mount
- Drain Included
- No
- Shared H&C Cartridge Item#
- KBRP101C
- Number of Handles
- 2
- Theme
- Traditional
- Faucet Centers
- 4
- Sidespray
- false
- Valve Type
- Washerless Cartridge
- Cold Handle Item#
- KBH8628C
- Material
- Brass
- Handle Style
- Lever
- ADA Compliant
- true
- Spout Flow Rate (GPM)
- 4
- Finish
- Brushed Nickel
- Hot Handle Item#
- KBH8628H
Dimensions
- Item Width (Inch)
- 4.5
- Item Height (Inch)
- 1.88
- Item Length (Inch)
- 5.75
- Max Deck Thickness
- 1.25
Description
Exquisitely styled for your transitional taste, this faucet will enhance your kitchen living space. The Kingston Brass Laundry Faucet and its featured sturdy brass construction and premium brushed nickel finish, are guaranteed to glamorize your home's transitional ensemble for years to come. A maximum water flow rate of 4 GPM will aid in faster washing, as well. Additionally, the dual handles allow for precise temperature control while enhancing the transitional theme, meeting ADA guidelines.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.