Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4Piece Bathroom Accessory Set, Matte Black

  • Mfr # BAK1111478MB

  • Zoro # G507990818


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
Finish
Matte Black
Material
Brass
Width
3.06
Features
4 piece bathroom accessory kit includes: 24" towel bar, towel ring, robe hook and toilet paper holder, Solid brass construction, 2-3/4" diameter base, Easy installation, All mounting hardware included, Coordinates beautifully with other pieces from the Victorian collection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAK1111478MB
Zoro #
G507990818
UPC #
196507150246
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
3.06
Length
26.75

Details

Finish
Matte Black
Material
Brass
Features
4 piece bathroom accessory kit includes: 24" towel bar, towel ring, robe hook and toilet paper holder, Solid brass construction, 2-3/4" diameter base, Easy installation, All mounting hardware included, Coordinates beautifully with other pieces from the Victorian collection
Includes
Bathroom Accessories; Mounting Hardware
Mounting Type
Wall Mount
Type
Bathroom Accessory Packages
ADA Compliant
Yes

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style Any bathroom will be given an added boost of opulence from these coordinated pieces One towel bar, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs Available in multiple, durable finishes

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.