Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4Piece Bathroom Accessory Set, Polished Chrome

  • Mfr # BA0104C

  • Zoro # G207990811


product price: $65.65
/ea

Key Features

Height
3.25
Finish
Polished Chrome
Material
Zinc Alloy
Width
7.0
Length
22.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA0104C
Zoro #
G207990811
UPC #
663370009563
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.25
Width
7.0
Length
22.63

Details

Finish
Polished Chrome
Material
Zinc Alloy
ADA Compliant
Yes
Includes
Bathroom Accessories; Mounting Hardware
Features
4-piece wall-mounted bath hardware set includes: 24-inch towel bar; 6-inch towel ring; robe hook; toilet paper holder, Design is perfectly co-ordinated to match the bathroom decor, Excellent artistic craftsmanship, Fabricated with die cast zinc alloy, Includes all mounting hardware, Easy installation
Mounting Type
Wall Mount
Type
Bathroom Accessory Packages

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style Any bathroom will be given an added boost of opulence from these coordinated pieces One 24 in towel bar, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs The premium polished chrome finish of this particular set will add a glistening elegance to your bathroom ensemble

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.