
5-1/4" Tub Spout, Brushed Brass
Mfr # K187A7SB
Zoro # G704245612
product price: $30.15
/eaKey Features
Material
Zinc Alloy
Includes
Tub Spout
Height
2.5
Color
Brushed Brass
Features
Zinc alloy die cast construction, 5-1/8" projection, Zinc alloy spout without diverter, Front end threaded, 1/2"-14 NPT connections
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K187A7SB
Zoro #
G704245612
UPC #
663370785580
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.5
Width
1.56
Length
5.13
Details
Material
Zinc Alloy
Finish
Brushed Brass
Includes
Tub Spout
Color
Brushed Brass
Features
Zinc alloy die cast construction, 5-1/8" projection, Zinc alloy spout without diverter, Front end threaded, 1/2"-14 NPT connections
Weight
0.49
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. Choose from an array of finishes to coordinate with your bathroom ensemble.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.