Zoro Homepage

5-1/4" Tub Spout, Matte Black

  • Mfr # K187A0

  • Zoro # G004245787


product price: $30.15
/ea

Key Features

Material
Zinc Alloy
Includes
Tub Spout
Length
5.13
Height
2.5
Features
Zinc alloy die cast construction, 5-1/8" projection, Zinc alloy spout without diverter, Front end threaded, 1/2"-14 NPT connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K187A0
Zoro #
G004245787
UPC #
663370730559
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.13
Height
2.5
Width
1.56

Details

Material
Zinc Alloy
Finish
Matte Black
Includes
Tub Spout
Features
Zinc alloy die cast construction, 5-1/8" projection, Zinc alloy spout without diverter, Front end threaded, 1/2"-14 NPT connections
Color
Matte Black
Weight
0.49

Description

The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. Choose from an array of finishes to coordinate with your bathroom ensemble.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.