
5-1/4" Zinc Tub Spout with Diverter, Matte Black
Mfr # K189A0
Zoro # G604245743
product price: $43.39
/eaKey Features
Material
Zinc Alloy
Includes
Tub Spout
Features
Zinc alloy die cast construction, 5-5/16" projection, 4-13/16" tub spout reach, Includes diverter, Slip fit mount
Width
2.56
Length
5.31
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K189A0
Zoro #
G604245743
UPC #
663370730573
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.56
Length
5.31
Height
2.56
Details
Material
Zinc Alloy
Finish
Matte Black
Includes
Tub Spout
Features
Zinc alloy die cast construction, 5-5/16" projection, 4-13/16" tub spout reach, Includes diverter, Slip fit mount
Weight
0.69
Color
Matte Black
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. A featured diverter lever above the head enables water to switch its flow between the tub spout and the shower head. Choose from an array of finishes to coordinate with your bathroom ensemble.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.