
5-1/4" Zinc Tub Spout with Diverter, Polished Nickel
Mfr # K188A6
Zoro # G004245756
product price:Â $38.79
/eaKey Features
Material
Zinc Alloy
Includes
Tub Spout
Width
2.56
Features
Zinc alloy die cast construction, 5-5/16" projection, Zinc alloy spout with diverter, Front end threaded, Standard 1/2" connection
Color
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K188A6
Zoro #
G004245756
UPC #
663370746130
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.56
Height
2.56
Length
5.31
Details
Material
Zinc Alloy
Finish
Polished Nickel
Includes
Tub Spout
Features
Zinc alloy die cast construction, 5-5/16" projection, Zinc alloy spout with diverter, Front end threaded, Standard 1/2" connection
Color
Polished Nickel
Weight
0.62
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. A featured diverter lever above the head enables water to switch its flow between the tub spout and the shower head. Choose from an array of finishes to coordinate with your bathroom ensemble.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.