Shop KINGSTON BRASS
See all product information
Create Account
5-Function Round Hand Shower, Brushed Brass
- Mfr # KXH154A7
- Zoro # G423926168
product price:Â
$
69.95
/ea
Key Features
Height
9-1/8 in
Width
1-1/4 in
Material
ABS
Includes
Hand Shower
Color
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KXH154A7
- Zoro #
- G423926168
- UPC #
- 196507370002
- Country of Origin
- China
Dimensions
- Height
- 9-1/8 in
- Width
- 1-1/4 in
- Connection Size
- 1/2 in
- Length
- 4-7/16 in
Details
- Material
- ABS
- Includes
- Hand Shower
- Color
- Polished Brass
- Item
- Hand Shower Heads
- Finish
- Brushed Brass
Description
Get a spa like experience in your home with the Vilbosch 5-function hand shower. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the matte black finish to provide a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.