5-Function Round Hand Shower, Polished Brass
- Mfr # KXH154A2
- Zoro # G523925191
product price:Â
$
69.95
/ea
Key Features
Height
4-5/16 in
Length
12 in
Includes
Grab Bar; Mounting Hardware
Color
Brushed Brass
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KXH154A2
- Zoro #
- G523925191
- UPC #
- 196507369990
- Country of Origin
- China
- Includes
- Grab Bar; Mounting Hardware
- Color
- Brushed Brass
- Material
- Aluminum
- Item
- Grab Bars
- Finish
- Polished Brass
Dimensions
- Height
- 4-5/16 in
- Length
- 12 in
- Width
- 2-1/2 in
- Connection Size
- 1/2 in
Description
Get a spa like experience in your home with the Vilbosch 5-function hand shower. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the matte black finish to provide a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.