Shop KINGSTON BRASS
See all product information
Create Account
5-Piece 18" and 24" Towel Bars Bathroom Accessory Set, Brushed Brass
- Mfr # BAHK602124787
- Zoro # G923926200
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Steel
Length
12 in
Finish
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAHK602124787
- Zoro #
- G923926200
- UPC #
- 196507376103
- Country of Origin
- China
- Color
- Yellow
- Material
- Steel
- Item
- Hammer
- Finish
- Brushed Brass
Dimensions
- Length
- 12 in
Description
The 5-piece bath accessory set from the Milton collection will provide you with all the components needed for a functional, stylish bathroom. Designed with a retro look reminiscent of the 1970s, this set will dress your bathroom in a clean, unpretentious manner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.