5-Piece 18" and 24" Towel Bars Bathroom Accessory Set, Brushed Brass
- Mfr # BAHK9112478BB
- Zoro # G923928105
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Material
Zinc
Color
Polished Chrome
Finish
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAHK9112478BB
- Zoro #
- G923928105
- UPC #
- 196507486277
- Country of Origin
- China
Dimensions
- Length
- 24 in
- Width
- 3 3/16 in
Details
- Item
- Bathroom Accessory Packages
- Material
- Zinc
- Color
- Polished Chrome
- Finish
- Brushed Brass
Description
This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars (24-inch and 18-inch), a towel ring, a robe hook, and a toilet paper holder are included for all of your hanging storage needs. The 5-piece bathroom hardware set are made of SS304 stainless steel, rust-resistant for long lasting durability. Available in multiple, durable finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.