
5-Piece Bathroom Accessory Set, Brushed Nickel
Mfr # BAHK5112478SN
Zoro # G3942356
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Collection
Santa Fe
Finish
Brushed Nickel
Material
Zinc Alloy;Stainless Steel;ABS
Item Height (Inch)
2.31
Low Lead Compliant
false
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAHK5112478SN
Zoro #
G3942356
UPC #
663370356308
Country of Origin
China
Dimensions
Item Height (Inch)
2.31
Item Length (Inch)
24.13
Item Width (Inch)
7.44
Product Diameter (Inch)
2.19
Details
Item
5-Piece Bathroom Accessory Set, Brushed Nickel
Collection
Santa Fe
Finish
Brushed Nickel
Material
Zinc Alloy;Stainless Steel;ABS
Low Lead Compliant
false
Warranty
1
Escutcheon Included
false
UPC/CUPC Certified
false
Installation Type
Wall Mount
Prop 65 Label
false
CEC Certified
false
DOE Certified
false
Item Weight (lbs)
3.31
ADA Compliant
true
Theme
Modern
Description
This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.