Zoro Homepage

5-Piece Bathroom Accessory Set, Chrome

  • Mfr # BAHK3212478C

  • Zoro # G3928015


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Collection
Serano
Material
Zinc Alloy;Stainless Steel;ABS
ADA Compliant
true
Prop 65 Label
false
UPC/CUPC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHK3212478C
Zoro #
G3928015
UPC #
663370355608
Country of Origin
China

Dimensions

Item Width (Inch)
3.5
Item Length (Inch)
24
Item Height (Inch)
2.56

Details

Item
5-Piece Bathroom Accessory Set, Chrome
Collection
Serano
Finish
Polished Chrome
Material
Zinc Alloy;Stainless Steel;ABS
ADA Compliant
true
Prop 65 Label
false
UPC/CUPC Certified
false
Installation Type
Wall Mount
DOE Certified
false
CEC Certified
false
Item Weight (lbs)
4.23
Theme
Modern
Low Lead Compliant
false
Warranty
1
Escutcheon Included
false

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.