Zoro Homepage

5-Piece Bathroom Accessory Set, Matte Black

  • Mfr # BAHK9112478MB

  • Zoro # G104245755


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Stainless Steel
Color
Matte Black
Width
7.75
Height
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHK9112478MB
Zoro #
G104245755
UPC #
663370168383
Country of Origin
China

Dimensions

Width
7.75
Height
2.94
Length
25.81

Details

Finish
Matte Black
Material
Stainless Steel
Color
Matte Black
Weight
3.31
Includes
Bathroom Accessories; Mounting Hardware
Features
Stainless steel construction, 5-piece bath hardware combo, Includes 24" towel bar, 18" towel bar, towel ring, robe hook, toilet paper holder, Wall mount installation, Mounting hardware included, Easy installation, Corrosion-resistant finish

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars (24-inch and 18-inch), a towel ring, a robe hook, and a toilet paper holder are included for all of your hanging storage needs. The 5-piece bathroom hardware set are made of SS304 stainless steel, rust-resistant for long lasting durability. Available in multiple, durable finishes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.